EATON #E59-A30A112D01Y1-CV

Inductive Proximity Sensor Analog

SKU: 78668538086
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Inductive Proximity Sensor
Construction Style: Tubular, Threaded
Voltage: 15-30V DC
Shielding: Shielded
Output Type: Analog
Connection Type: Connector, 4-Pin
Connection Size: M12x1
Sensing Position: End
Material - Body: Stainless Steel
Enclosure Rating NEMA: NEMA 4, 4X, 6, 6P, 13
Load Current - max: 0-20 mA
Temperature Rating: -40° to +158°F (-40° to +70°C)
Manufacturer Series: E59 AccuProx
Description
The AccuProx from Eaton's electrical sector is a high performance analog inductive proximity sensor. The AccuProx family of analog sensors provide unmatched sensing range, linearity and resolution in an affordable and compact tubular package. Unlike stand
Additional Info: Accuracy: Less Than 2.2 Percent at max. Range, Led Indicators: Dual Color, 360 Deg Viewable