EATON #E52-18RU04-C

Inductive Proximity Sensor 4mm 10-30V DC

SKU: 78211401323
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Inductive Proximity Sensor
Construction Style: Rectangular Style
Sensing Range: 4mm
Voltage: 10-30V AC
Wires - Voltage Type: 3-Wire DC
Output Mode: NO
Shielding: Unshielded
Output Type: NPN
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Nominal Dimensions: 0.71x1.18x0.39 in. (18.0x30.0x10.0mm)
Sensing Position: Side
Material: PBT
Enclosure Rating NEMA: NEMA 1, 2, 3, 3S, 4, 12
Enclosure Rating IEC: IEC IP66
Load Current - max: 100 mA
Temperature Rating: -10°C (-13°F) to 55°C (130°F)
Manufacturer Series: E52
Description
Eaton's E52 Rectangular-Style inductive proximity sensors feature a compact, space-saving design for applications where tubular sensors cannot be used. These 3-wire DC devices are constructed with robust PBT housings for corrosion resistance, and they are epoxy filled to withstand shock and vibration. Bright indicator LEDs are available to clearly show sensor status.