Menu Search

EATON #E56ADL40SAH

Inductive Proximity Sensor 40mm 10-42V DC

SKU: 78668522422
Manufacturer Series: E56
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Inductive Proximity Sensor
Construction Style: Flat Pack
Sensing Range: 40mm
Voltage: 10-42V DC
Wires - Voltage Type: 4-Wire DC
Output Configuration: NO and NC
Shielding: Shielded
Connection Type: Screw Terminals
Nominal Dimensions: 3.13x3.87x1.54 in. (79.0x92.0x39.0mm)
Sensing Position: Side
Material: PPS
Enclosure Rating NEMA: NEMA 4, 4X, 6, 6P, 12, 13
Enclosure Rating IEC: IEC IP67
Switching Frequency: 70 Hz
Load Current - max: 300 mA
Temperature Rating: -25°C (-13°F) to 70°C (158°F)
Response Time: 300ms
Description
The E56 Pancake Sensor from Eatons Electrical Sector is a high performance inductive proximity sensor. The E56 Pancake provides greater sensing ranges than other inductive sensor package types. The E56 Pancake family provides convenience and ease of wiring with auto configurable, complementary outputs. (Auto-configurable outputs automatically detect an NPN or PNP output configuration and switch the sensor accordingly, without user intervention.) Power and output LEDs make troubleshooting much easier than conventional proximity sensors, which usually only feature output LEDs. These convenience features, combined with the performance of the E56 Pancake, make it an excellent inductive sensing solution for applications requiring an extremely rugged, long-range sensing solution.
Additional Info: Repeatability: Less Than 3 Percent, Hysteresis (Maximum): 10 - 15 Percent, Off-State Leakage: Less Than 150 µA per output, Burden Current: Less Than 25 mA