Menu Search

EATON #E57-18PAS05-GD

Global Plus Inductive Proximity, General Purpose Sensor 18mm Dia.

SKU #78211609699
Manufacturer Series: E57
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Inductive Proximity, General Purpose Sensor
Construction Style: Barrel/Tubular
Sensing Range: 5mm
Voltage: 10-30V DC
Wires - Voltage Type: 3-Wire DC
Output Mode: NO
Shielding: Shielded
Output Type: PNP
Connection Type: Connector, 4-Pin Micro DC
Connection Size: M12x1
Diameter: 18mm Dia.
Material: Nickel Plated Brass
Material - Face: Nonmetallic
Enclosure Rating IEC: IEC IP67
Switching Frequency: 500 Hz
Load Current - max: 200 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)

Photoelectric Sensors (Background Rejection, Tubular Style): Type - Inductive Proximity, General Purpose Sensor; Sensing Range - 5 mm; Voltage - 10-30V DC; Wires - Voltage Type - 3-Wire DC; Shielding - Shielded; Output Mode - N.O.(PNP); Connection Type - Connector, 4-pin Micro DC; Connection Size - M12x1; Construction Style - Tubular, Threaded; Diameter - 18 mm Dia.; Material - Nickel Plated Brass; Enclosure Rating IEC - IEC IP67; Switching Frequency - 500 Hz; Load Current - max - 200 mA; Temperature Rating - -25 deg C(-13 deg F) to F470 deg C(158 deg F); Material - Face - Nonmetallic