Menu Search

EATON #E57-18GU08-AAB

Inductive Proximity, General Purpose Sensor 18mm Dia.

SKU: 78211466521
Manufacturer Series: E57 Global
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Inductive Proximity, General Purpose Sensor
Construction Style: Barrel/Tubular
Sensing Range: 8mm
Voltage: 20-250V AC
Wires - Voltage Type: 2-Wire AC
Output Mode: NO
Shielding: Unshielded
Connection Type: Connector, 3-Pin Micro
Connection Size: 1/2-20 UNF
Diameter: 18mm Dia.
Material: Nickel Plated Brass
Material - Face: Nonmetallic
Enclosure Rating IEC: IEC IP67
Switching Frequency: 25 Hz
Load Current - max: 200 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)
Description
Photoelectric Sensors (Background Rejection, Tubular Style): Type - Inductive Proximity, General Purpose Sensor; Sensing Range - 8 mm; Voltage - 20-250V AC; Wires - Voltage Type - 2-Wire AC; Shielding - Unshielded; Output Mode - N.O.; Connection Type - Connector, 3-pin Micro; Connection Size - 1/2-20UNF; Construction Style - Tubular, Threaded; Diameter - 18 mm Dia.; Material - Nickel Plated Brass; Enclosure Rating IEC - IEC IP67; Switching Frequency - 25 Hz; Load Current - max - 200 mA; Temperature Rating - -25 deg C (-13 deg F) to F470 deg C (158 deg F); Material - Face - Nonmetallic