Menu Search
Search
EATON CROUSE-HINDS SERIES #DMVIG085GP/120S826

Induction Lighting Fixture, 85W, 120VAC, Induction Lamp

SKU # 66227607546 Manufacturer Series: Series DMV
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Induction Lighting Fixture
Lamp: Induction
Watts: 85W
Voltage: 120V AC
Guard: Not Included
Housing Material: Copper-free Aluminum
Housing Finish: Epoxy Powder Coat
Reflector: Fiberglass Reinforced Polyester