Menu Search
APPLETON #CQS55150120

Code-Master Explosion-Proof Induction Stanchion, 25 deg

SKU # 78138107669 Manufacturer Series: 2
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Explosion-Proof Induction
Mounting: Stanchion, 25 Deg
Watts: 55W
Voltage: 120V
Hub Size: 1-1/2 in.
Optics: Glass Globe
Guard: Not Included
Reflector: Not Included
Hubs: 1
Explosion Proof Certified: Yes

Induction Lighting Fixtures: Fixture Type - Explosion-Proof Induction; Mounting - Stanchion, 25 deg; Watts - 55; Voltage - 120V; Hub Size - in - 1-1/2; Optics - Glass Globe; Guard - Not Included; Reflector - Not Included; Hubs - 1; Explosion Proof Certified - Yes; Additional Information - Includes: 1-1/2" to 1-1/4" reducer bushing; Manufacturer Series - Code-Master 2

Additional Info: Includes: 1-1/2" to 1-1/4" reducer bushing