Menu Search

LITHONIA LIGHTING #WGAFPV

Light Fixture Fluorescent Industrial

SKU: 78423102399
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Guard Type: Light Fixture
Fixture Type: Fluorescent Industrial
Dimensions: 4 ft.
Material: Wire, 14 Gauge
Finish: White
Application: AF, AP
Description
Commercial Fluorescent Wire Guards: Guard Type - Light Fixture; Fixture Type - Fluorescent Industrial; Dimensions - 4-ft; Material - Wire, 14-Gauge; Finish - White; Application - AF, AP