Menu Search

HALO #WG/SS-4FT-U

Wire Guard, 4-ft, Fluorescent Strip Fixture, 14-Gauge Wire, White

SKU #66240098847
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Guard Type: Light Fixture
Fixture Type: Fluorescent Strip
Dimensions: 4 ft.
Material: Wire, 14 Gauge
Finish: White
Application: SS Series

Commercial Fluorescent Wire Guards: Guard Type - Light Fixture; Fixture Type - Fluorescent Strip; Dimensions - 4-ft; Material - Wire, 14-Gauge; Finish - White; Application - SS Series