Menu Search

EATON CROUSE-HINDS SERIES #PG1

Light Fixture Fluorescent Industrial

SKU: 78227432858
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Guard Type: Light Fixture
Fixture Type: Fluorescent Industrial
Material: Polycarbonate
Application: EVFT Illuminator
Description
Commercial Fluorescent Wire Guards: Guard Type - Light Fixture; Fixture Type - Fluorescent Industrial; Material - Polycarbonate; Application - EVFT Illuminator; Additional Information - Twin Tube
Additional Info: Twin Tube