Menu Search

COLUMBIA LIGHTING #LHVWG4-6

Light Fixture Fluorescent High Bay

SKU: 07853101261
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Guard Type: Light Fixture
Fixture Type: Fluorescent High Bay
Dimensions: 4 ft.
Material: Wire
Finish: White
Application: 6 Lamp Fixture
Description
Commercial Fluorescent Wire Guards: Guard Type - Light Fixture; Fixture Type - Fluorescent High Bay; Dimensions - 4-ft; Material - Wire; Finish - White; Application - 6 Lamp Fixture