Menu Search
Search
PANDUIT #S100X160FAL

Label, Wire Marker, 1.600 in. L x 1.000 in. W

SKU # 07498361659 Manufacturer Series: LabelCore
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire/Cable Marker Label
Material: Polyolefin, Self-Laminating
Color: White
Label Width: 1 in.
Label Length: 1.6 in.
Printer Type: Laser/Ink Jet

Additional Info: Printable Area: 0.80 in