You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PANDUIT #S075X125VAC

Label, Wire Marker, 1.250 in. L x 0.750 in. W

SKU # 07498368089 Manufacturer Series: P1
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Marking
Material: Vinyl, Self-Laminating
Color: White
Label Width: 0.75 in.
Label Length: 1.5 in.
Quantity: 200
Printer Type: PanTher LS8
Manufacturer Model: S