The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
PANDUIT #S075X100VAC

Label, Wire Marker, 1.000 in. L x 0.750 in. W

SKU # 07498353364 Manufacturer Series: CL
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Marker Label
Material: Vinyl, Self-Laminating
Color: White
Label Width: 0.75 in.
Label Length: 1 in.
Quantity: 1

Additional Info: Wire Range: 12 - 10 AWG