Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
PANDUIT #N100X125C1T

Label, Non-Laminated, TDP43ME Printer, Nylon Cloth

SKU # 07498333045
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Laminated Label
Material: Nylon Cloth
Color: White
Label Width: 1 in.
Label Length: 1.25 in.
Quantity: 5000
Printer Type: TDP43ME

Additional Info: Non-Laminated Labels, Temperature Range: -54 to 135 deg C (-65 to 275 deg F), Cable Diameter: 0.20 - 0.32 in. O.D, Wire Range: 10-6 AWG, Labels Per Row: 3