Menu Search
Search
PANDUIT #N050X150C2T

Label, Non-Laminated, TDP43ME Printer, Nylon Cloth

SKU # 07498333303
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Laminated Label
Material: Nylon Cloth
Color: Yellow
Label Width: 0.5 in.
Label Length: 1.5 in.
Quantity: 5000
Printer Type: TDP43ME

Additional Info: Non-Laminated Labels, Temperature Range: -54 to 135 deg C (-65 to 275 deg F), Cable Diameter: 0.24 - 0.40 in. O.D, Wire Range: 8-2 AWG, Labels Per Row: 5