Menu Search
Search
PANDUIT #N050X075C2T

Label, Non-Laminated, TDP43ME Printer, Nylon Cloth

SKU # 07498333301
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Laminated Label
Material: Nylon Cloth
Color: Yellow
Label Width: 0.5 in.
Label Length: 0.75 in.
Quantity: 10000
Printer Type: TDP43ME

Additional Info: Non-Laminated Labels, Temperature Range: -54 to 135 deg C (-65 to 275 deg F), Cable Diameter: 0.12 - 0.16 in. O.D, Wire Range: 12-10 AWG, Labels Per Row: 5