Menu Search
Indicating Lights Pilot Light, Incandescent, 110-120VAC, 30 mm, Green

SQUARE D COMPANY #9001KP1G31

Pilot Light, Incandescent, 110-120VAC, 30 mm, Green

SKU #78590109448
Manufacturer Series: 9001K
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Pilot Light
Size: 30mm
NEMA: 1, 2, 3, 3R, 4, 6, 12, 13
Lamp Type: Incandescent
Power Source: Transformer
Voltage: 110-120V AC
Lens Style/Size: Fresnel
Lens Material: Plastic
Color: Green
Lamp Number: 755
Bezel: Chromium Plated Metal
Terminals: Screw Clamp
Enclosure Rating: NEMA 1, 2, 3, 3R, 4, 6, 12, 13

SQD 9001KP1G31 PILOT LIGHT 120VAC