Menu Search
SQUARE D COMPANY #9001SKP38LW

Light, Pilot; LED; 30mm; White

SKU # 78590179100
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: White
Type: Pilot Light
Size: 30mm
NEMA: 4, 4X, 13
Lamp Type: LED
Voltage: 120V AC/DC
Lens Style/​Size: Round
Bezel: Round Plastic
Terminals: Standard Screw
Enclosure Rating: NEMA 1, 2, 3, 3R, 4, 4X, 12, 13 IEC IP66

Additional Info: Temperature Range: - 25 to 70 deg C (-13 to 158 deg F)