SQUARE D COMPANY #9001KP1R9

Light, Indicator; Incandescent; 30.5mm; Red

SKU: 78590100568
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Indicating Light
Size: 30.5mm
NEMA: 4,13
Lamp Type: Incandescent
Power Source: Transformer
Voltage: 120V AC
Lens Style/Size: Dome
Lens Material: Plastic
Color: Red
Bezel: Round Metal, Chrome
Manufacturer Series: Class 9001 Type K
Description
Indicating Lights: Type - Indicating Light; Size - 30.5 mm; NEMA - 4,13; Lamp Type - Incandescent; Power Source - Transformer; Voltage - 120VAC; Lens Style/Size - Dome; Lens Material - Plastic; Color - Red; Bezel - Round Metal, Chrome; Manufacturer Series - Class 9001 Type K