Menu Search
SIEMENS #52PL5D9XY

Pilot Light, Super-Bright LED Cluster-Style (3-Light)

SKU # 78308790023 Manufacturer Series: Command 52
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pilot Light
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Lamp Type: Super-Bright LED Cluster-Style (3-Light)
Power Source: Full Voltage
Voltage: 24-28V AC/DC
Lens Style/​Size: Round
Lens Material: Glass
Color: Amber
Bezel: Chrome Metal
Terminals: Touchsafe Screw Terminals
Enclosure Rating: IEC IP20/IP66

Siemens innovative technology and design for rapid installation, our complete range of oil tight Pilot Devices provides a solution that will be aesthetically and functionally impressive. The extensive portfolio is modular, well-proven in practice, and is