Menu Search
Indicating Lights Pilot Light, Super-Bright LED Cluster-Style (3-Light)

SIEMENS #52PL4K9XY

Pilot Light, Super-Bright LED Cluster-Style (3-Light)

SKU #78308790070
Manufacturer Series: Command 52
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Pilot Light
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Lamp Type: Super-Bright LED Cluster-Style (3-Light)
Power Source: Transformer
Voltage: 600V AC
Lens Style/Size: Round
Lens Material: Plastic
Color: Amber
Bezel: Chrome Metal
Terminals: Touchsafe Screw Terminals
Enclosure Rating: IEC IP20/IP66

Siemens innovative technology and design for rapid installation, our complete range of oil tight Pilot Devices provides a solution that will be aesthetically and functionally impressive. The extensive portfolio is modular, well-proven in practice, and is