Menu Search
Indicating Lights Pilot Light, Neon, 480VAC/DC, 30.0 mm, Resistor

SIEMENS #52PL4RN

Pilot Light, Neon, 480VAC/DC, 30.0 mm, Resistor

SKU #80476602763
Manufacturer Series: Command 52
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Pilot Light
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Lamp Type: Neon
Power Source: Resistor
Voltage: 480V AC/DC
Lens Material: Plastic
Bezel: Chrome Metal
Terminals: Touchsafe Screw Terminals
Enclosure Rating: IEC IP10/IP11/IP14/IP52/IP54/IP56/IP66

Siemens innovative technology and design for rapid installation, our complete range of oil tight Pilot Devices provides a solution that will be aesthetically and functionally impressive. The extensive portfolio is modular, well-proven in practice, and is