Menu Search
Indicating Lights Pilot Light, Integrated LED, 240VAC, 30.0 mm, Blue

SIEMENS #52PL4N5

Pilot Light, Integrated LED, 240VAC, 30.0 mm, Blue

SKU #66264385328
Manufacturer Series: Command 52
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Pilot Light
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Lamp Type: Integrated LED
Power Source: Full Voltage
Voltage: 240V AC
Lens Material: Plastic
Color: Blue
Bezel: Chrome Metal
Terminals: Touchsafe Screw Terminals
Enclosure Rating: IEC IP10/IP11/IP14/IP52/IP54/IP56/IP66

Siemens innovative technology and design for rapid installation, our complete range of oil tight Pilot Devices provides a solution that will be aesthetically and functionally impressive. The extensive portfolio is modular, well-proven in practice, and is