SIEMENS #52BL4E2XB

Light, Pilot; LED; Red

SKU: 66264385272
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pilot Light
Lamp Type: LED
Power Source: Full Voltage
Voltage: 120V AC/DC
Lens Style/Size: Round
Color: Red
Bezel: Round Metal
Terminals: Standard Screw
Additional Info: Operating Temperature: -35 to 70 deg C (-31 to 158 deg F)