SIEMENS #51PE5J9

Light; Pilot; LED Lamp; 480VAC/DC; Transformer Power Source; 30.0 mm; Amber; Glass Lens; Screw Terminals; Copper Free Aluminum Alloy Bezel; NEMA 7, 9; IEC IP20 Enclosure

SKU: 88762104863
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pilot Light
Size: 30mm
NEMA: 7, 9
Lamp Type: LED
Power Source: Transformer
Voltage: 480V AC/DC
Lens Material: Glass
Color: Amber
Bezel: Copper Free Aluminum Alloy
Terminals: Screw
Enclosure Rating: IEC IP20
Manufacturer Series: Class 51
Description
SIE 51PE5J9 PILOT LIGHTAMBXFMRLED48