Menu Search

SIEMENS #52PX4D2Y

Light, Pilot; LED; 30mm; Red

SKU #78308777373
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pilot Light
Size: 30mm
Lamp Type: LED
Power Source: Full Voltage
Voltage: 24V AC/DC
Lens Material: Plastic
Color: Red
Lamp Number: 756