Menu Search
Indicating Lights Light, Pilot; LED; 30mm; Red

SIEMENS #52PL4G2XB

Light, Pilot; LED; 30mm; Red

SKU #66264331450
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pilot Light
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Lamp Type: LED
Power Source: Transformer
Voltage: 120V AC
Lens Material: Plastic
Color: Red
Bezel: Chrome

Indicating Lights: Type - Pilot Light; Size - 30.0 mm; NEMA - 1,3,3R,4,4X,12,13; Lamp Type - LED; Power Source - Transformer; Voltage - 120VAC; Lens Material - Plastic; Color - Red; Bezel - Chrome