SIEMENS #52PE4E3

Light, Pilot; LED; 30mm; Green

SKU: 78308716018
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pilot Light
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Lamp Type: LED
Power Source: Full Voltage
Voltage: 120V AC/DC
Lens Material: Plastic
Color: Green
Bezel: Chrome
Description
Indicating Lights: Type - Pilot Light; Size - 30.0 mm; NEMA - 1,3,3R,4,4X,12,13; Lamp Type - LED; Power Source - Full Voltage; Voltage - 120VAC/DC; Lens Material - Plastic; Color - Green; Bezel - Chrome