Menu Search
Indicating Lights Light, Pilot; LED; 30mm; Amber

SIEMENS #52PL4D9XB

Light, Pilot; LED; 30mm; Amber

SKU #66264331433
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pilot Light
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Lamp Type: LED
Power Source: Full Voltage
Voltage: 24-28V AC/DC
Lens Material: Plastic
Color: Amber
Bezel: Chrome