Menu Search
Indicating Lights Light, Pilot; LED; 30mm; Amber

SIEMENS #52PE4D9

Light, Pilot; LED; 30mm; Amber

SKU #78308777103
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pilot Light
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Lamp Type: LED
Power Source: Full Voltage
Voltage: 24-28V AC/DC
Lens Material: Plastic
Color: Amber
Bezel: Chrome

Indicating Lights: Type - Pilot Light; Size - 30.0 mm; NEMA - 1,3,3R,4,4X,12,13; Lamp Type - LED; Power Source - Full Voltage; Voltage - 24-28VAC/DC; Lens Material - Plastic; Color - Amber; Bezel - Chrome