Menu Search

SIEMENS #3SB3636-6BA60

Light, Pilot; LED; 22mm; White

SKU: 75455463103
Manufacturer Series: 3SB3
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pilot Light
Size: 22mm
Lamp Type: LED
Power Source: Full Voltage
Voltage: 24V
Color: White