Menu Search
Search
SIEMENS #3SB3652-6BA20

Light, Pilot; LED; 22mm; Red

SKU # 75455485058 Manufacturer Series: 3SB3
RoHS Compliant
Color: Red
Power Source: Full Voltage
Terminals: Standard Screw
Type: Pilot Light
Size: 22mm
Lamp Type: LED
Voltage: 230V AC
Lens Style/​Size: Round
Bezel: Round Metal
Enclosure Rating: IEC IP67

Additional Info: Operating Temperature: -25 to 70 deg C (-13 to 158 deg F)