Menu Search

SIEMENS #3SB3648-6BA20

Light, Pilot; LED; 22mm; Red

SKU: 75455482488
Manufacturer Series: 3SB3
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pilot Light
Size: 22mm
Lamp Type: LED
Power Source: Full Voltage
Voltage: 110V AC
Lens Style/Size: Round
Color: Red
Bezel: Round Metal
Terminals: Standard Screw
Enclosure Rating: IEC IP67
Additional Info: Operating Temperature: -25 to 70 deg C (-13 to 158 deg F)