Menu Search
Indicating Lights Light, Pilot; LED; 22mm; Red

SIEMENS #3SB3644-6BA20

Light, Pilot; LED; 22mm; Red

SKU #75455482483
Manufacturer Series: 3SB3
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Pilot Light
Size: 22mm
Lamp Type: LED
Power Source: Full Voltage
Voltage: 24V AC/DC
Lens Style/Size: Round
Color: Red
Bezel: Round Metal
Terminals: Standard Screw
Enclosure Rating: IEC IP67

Additional Info: Operating Temperature: -25 to 70 deg C (-13 to 158 deg F)