Menu Search
Indicating Lights Light, Pilot; LED; 22mm; Green
SIEMENS #3SB3652-6BA40

Light, Pilot; LED; 22mm; Green

SKU # 75455485059 Manufacturer Series: 3SB3
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Pilot Light
Size: 22mm
Lamp Type: LED
Voltage: 230V AC
Lens Style/​Size: Round
Color: Green
Bezel: Round Metal
Terminals: Screw
Enclosure Rating: IEC IP67

Additional Info: Operating Temperature: -25 to 70 deg C (-13 to 158 deg F)