Menu Search

SIEMENS #3SB3644-6BA40

Light, Pilot; LED; 22mm; Green

SKU: 75455482485
Manufacturer Series: 3SB3
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pilot Light
Size: 22mm
Lamp Type: LED
Power Source: Full Voltage
Voltage: 24V AC/DC
Lens Style/Size: Round
Color: Green
Bezel: Round Metal
Terminals: Standard Screw
Enclosure Rating: IEC IP67
Description
Indicating Lights: Type - Pilot Light; Size - 22.0 mm; Lamp Type - LED; Power Source - Full Voltage; Voltage - 24VAC/DC; Lens Style/Size - Round; Color - Green; Bezel - Round Metal; Terminals - Standard Screw Terminals; Enclosure Rating - IEC IP67; Additional Information - Operating Temperature: -25 to 70 deg C (-13 to 158 deg F); Manufacturer Series - 3SB3
Additional Info: Operating Temperature: -25 to 70 deg C (-13 to 158 deg F)