Menu Search

SIEMENS #51PC5B3LB

Light; Pilot; Incandescent Lamp; 6VAC/DC; Full Voltage Power Source; 30.0 mm; Green; Round Glass Lens; Screw Terminals; Copper Free Aluminum Alloy Bezel; NEMA 7, 9; IEC IP20 Enclosure

SKU: 78308717959
Manufacturer Series: Class 51
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pilot Light
Size: 30mm
NEMA: 7, 9
Lamp Type: Incandescent
Power Source: Full Voltage
Voltage: 6V AC/DC
Lens Style/Size: Round
Lens Material: Glass
Color: Green
Lamp Number: 755
Bezel: Copper Free Aluminum Alloy
Terminals: Screw
Enclosure Rating: IEC IP20
Description
SIE 51PC5B3LB PILOT LIGHTGRNFVINC B