SIEMENS #51PC5HNLB

Light; Pilot; Incandescent Lamp; 240VAC/DC; Transformer Power Source; 30.0 mm; Screw Terminals; Copper Free Aluminum Alloy Bezel; NEMA 7, 9; IEC IP20 Enclosure

SKU: 78308717882
Manufacturer Series: Class 51
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pilot Light
Size: 30mm
NEMA: 7, 9
Lamp Type: Incandescent
Power Source: Transformer
Voltage: 240V AC/DC
Lamp Number: 755
Bezel: Copper Free Aluminum Alloy
Terminals: Screw
Enclosure Rating: IEC IP20
Description
SIE 51PC5HNLB PILOT LIGHTNO LENSXFM