Menu Search
SIEMENS #51PC5G5LB

Light; Pilot; Incandescent Lamp; 120VAC/DC; Transformer Power Source; 30.0 mm; Blue; Round Glass Lens; Screw Terminals; Copper Free Aluminum Alloy Bezel; NEMA 7, 9; IEC IP20 Enclosure

SKU # 78308717948 Manufacturer Series: Class 51
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pilot Light
Size: 30mm
NEMA: 7, 9
Lamp Type: Incandescent
Power Source: Transformer
Voltage: 120V AC/DC
Lens Style/​Size: Round
Lens Material: Glass
Color: Blue
Lamp Number: 755
Bezel: Copper Free Aluminum Alloy
Terminals: Screw
Enclosure Rating: IEC IP20

SIE 51PC5G5LB PILOT LIGHTBLUXFMRINC