Menu Search
Indicating Lights Light; Pilot; Incandescent Lamp; 120VAC/DC; Transformer Power Source; 30.0 mm; Amber; Round Glass Lens; Screw Terminals; Copper Free Aluminum Alloy Bezel; NEMA 7, 9; IEC IP20 Enclosure

SIEMENS #51PC5G9

Light; Pilot; Incandescent Lamp; 120VAC/DC; Transformer Power Source; 30.0 mm; Amber; Round Glass Lens; Screw Terminals; Copper Free Aluminum Alloy Bezel; NEMA 7, 9; IEC IP20 Enclosure

SKU #78308717871
Manufacturer Series: Class 51
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Pilot Light
Size: 30mm
NEMA: 7, 9
Lamp Type: Incandescent
Power Source: Transformer
Voltage: 120V AC/DC
Lens Style/Size: Round
Lens Material: Glass
Color: Amber
Lamp Number: 755
Bezel: Copper Free Aluminum Alloy
Terminals: Screw
Enclosure Rating: IEC IP20

SIE 51PC5G9 PILOT LIGHTAMBXFMRINC B