Menu Search
SIEMENS #51PC5M9LB

Light; Pilot; Incandescent Lamp; 120VAC/DC; Resistor Power Source; 30.0 mm; Amber; Round Glass Lens; Screw Terminals; Copper Free Aluminum Alloy Bezel; NEMA 7, 9; IEC IP20 Enclosure

SKU # 78308717946 Manufacturer Series: Class 51
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pilot Light
Size: 30mm
NEMA: 7, 9
Lamp Type: Incandescent
Power Source: Resistor
Voltage: 120V AC/DC
Lens Style/​Size: Round
Lens Material: Glass
Color: Amber
Lamp Number: 757
Bezel: Copper Free Aluminum Alloy
Terminals: Screw
Enclosure Rating: IEC IP20

SIE 51PC5M9LB PILOT LIGHTAMBRSTRINC