Menu Search
Indicating Lights Light, Pilot; Incandescent; 22mm; Red

SIEMENS #3SB36126BA20

Light, Pilot; Incandescent; 22mm; Red

SKU #66264378892
Manufacturer Series: 3SB3
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Pilot Light
Size: 22mm
Lamp Type: Incandescent
Power Source: Resistor
Voltage: 230V AC
Lens Style/Size: Round
Color: Red
Bezel: Round Metal
Terminals: Standard Screw
Enclosure Rating: IEC IP67