SIEMENS #3SB3204-6BA40

Light, Pilot; 22mm; Green

SKU: 75455465208
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pilot Light
Size: 22mm
Power Source: Full Voltage
Voltage: 5-400V AC/DC
Lens Style/Size: Round
Lens Material: Plastic
Color: Green
Bezel: Round Plastic
Terminals: Standard Screw
Enclosure Rating: IEC IP66
Manufacturer Series: 3SB3
Additional Info: Operating Temperature: -25 to 60 deg C (-13 to 140 deg F)