Menu Search
Indicating Lights Light, Pilot; 120VAC; Green
SIEMENS #49SPL0AGF

Light, Pilot; 120VAC; Green

SKU # 78308717631
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Pilot Light
NEMA: 1,3,3R,4, 4X,12
Voltage: 120V AC
Color: Green

Indicating Lights: Type - Pilot Light; NEMA - 1,3,3R,4, 4X,12; Voltage - 120VAC; Color - Green