Menu Search
Search
SIEMENS #3SB3248-6AA20

Light, Indicator; LED; 22mm; Red

SKU # 75455488593
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Red
Type: Indicating Light
Size: 22mm
Lamp Type: LED
Voltage: 110V AC
Lens Style/​Size: Round
Lens Material: Plastic
Bezel: Round Plastic
Terminals: Standard Screw
Enclosure Rating: IEC IP66

Additional Info: Operating Temperature: -25 to 70 deg C (-13 to 158 deg F)