Menu Search
Indicating Lights Light, Indicator; LED; 22mm; White
SIEMENS #3SB3244-6BA60

Light, Indicator; LED; 22mm; White

SKU # 75455477194
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Indicating Light
Size: 22mm
Lamp Type: LED
Voltage: 24V AC/DC
Lens Style/​Size: Round
Lens Material: Plastic
Color: White
Bezel: Round Plastic
Terminals: Standard Screw
Enclosure Rating: IEC IP66

Additional Info: Operating Temperature: -25 to 70 deg C (-13 to 158 deg F)