Menu Search
Indicating Lights Light, Indicator; LED; 22mm; Red

SIEMENS #3SB32446AA200CC0

Light, Indicator; LED; 22mm; Red

SKU #66264384314
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Indicating Light
Size: 22mm
Lamp Type: LED
Voltage: 24V AC/DC
Lens Style/Size: Round
Lens Material: Plastic
Color: Red
Bezel: Round Plastic
Terminals: Spring Loaded Terminals
Enclosure Rating: IEC IP66

Additional Info: Operating Temperature: -25 to 70 deg C (-13 to 158 deg F)