Menu Search
SIEMENS #3SB2001-6CC06

Light, Indicator; Incandescent; 16mm; Red

SKU # 75455432136 Manufacturer Series: 3SB2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indicating Light
Size: 16mm
Lamp Type: Incandescent
Lens Style/​Size: Round
Lens Material: Plastic
Color: Red
Bezel: Round Plastic
Enclosure Rating: IEC IP65

Additional Info: Operating Temperature: -25 to 70 deg C (-13 to 158 deg F)