SIEMENS #3SB2204-6BH06

Light, Indicator; Incandescent; 16mm; Clear

SKU: 75455495742
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Indicating Light
Size: 16mm
Lamp Type: Incandescent
Power Source: Full Voltage
Voltage: 5-60V AC/DC
Lens Style/Size: Round
Lens Material: Plastic
Color: Clear
Bezel: Round Plastic
Terminals: Tab
Enclosure Rating: IEC IP65
Manufacturer Series: 3SB2
Indicating Lights: Type - Indicating Light; Size - 16.0 mm; Lamp Type - Incandescent; Power Source - Full Voltage; Voltage - 5-60VAC/DC; Lens Style/Size - Round; Lens Material - Plastic; Color - Clear; Bezel - Round Plastic; Terminals - Tab Terminals; Enclosure Rating - IEC IP65; Additional Information - Operating Temperature: -25 to 60 deg C (-13 to 140 deg F); Manufacturer Series - 3SB2
Additional Info: Operating Temperature: -25 to 60 deg C (-13 to 140 deg F)